6402217
Altech Fittings, 6402 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6402217

Altech Fittings, 6402 Series
In stock
Item Number
6402217
MFG Item Number
6402217
Series
6402217 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 6402 Series
Item #
6402217
Adapter, NPT 1/2in. to M25

6402 Series Information

Specifications

Specifications
Manufacturer Part Number 6402217
Item Number 6402217
Manufacturer Altech
Product Series 6402
Family Series Altech Fittings, 6402 Series
Connection Type Male/Female
External Thread 1/2 NPT
Internal Thread M25
Length 1.26 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved