6604725
Altech Fittings, 66047 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6604725

Altech Fittings, 66047 Series
In stock
Item Number
6604725
MFG Item Number
6604725
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 66047 Series
Item #
6604725
Adapter, M25 to PG21, BN [50]

66047 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6604725
Item Number 6604725
Manufacturer Altech
Product Series 66047
Family Series Altech Fittings, 66047 Series
Connection Type Male/Female
External Thread M25
Internal Thread PG21
Length 0.91 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.072 lbs
Gross Weight 0.072 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved