6700511
Altech Fittings, PLUGS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6700511

Altech Fittings, PLUGS Series
In stock
Item Number
6700511
MFG Item Number
6700511
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PLUGS Series
Item #
6700511
Hole Plug, PG11, Brass, w/O-Ring

PLUGS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6700511
Item Number 6700511
Manufacturer Altech
Product Series PLUGS
Family Series Altech Fittings, PLUGS Series
Trade Size PG 11
Material Nickel-Plated Brass
Composition Metallic
Exposure Rating IP68
Hazardous Rated No
Mounting Threaded
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved