70.373
Altech Cable Entries, 70.3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70.373

Altech Cable Entries, 70.3 Series
In stock
Item Number
70.373
MFG Item Number
70.373
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 70.3 Series
Item #
70.373
CORD GRIP

70.3 Series Information

Specifications

Specifications
Manufacturer Part Number 70.373
Item Number 70.373
Manufacturer Altech
Product Series 70.3
Family Series Altech Cable Entries, 70.3 Series
Hub Size PG13.5
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 5, NEMA 6
Split Frame No
Minimum Cable Diameter (in) 0.266 "
Maximum Cable Diameter (in) 0.375 "
Minimum Cable Diameter (mm) 6.76 mm
Maximum Cable Diameter (mm) 9.53 mm
Cable Diameter (in) 0.27-0.38 "
Cable Diameter (mm) 6.76-9.53 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved