7211887
Altech Fittings, PG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211887

Altech Fittings, PG Series
In stock
Item Number
7211887
MFG Item Number
7211887
Series
7211887 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PG Series
Item #
7211887
Locknut, PG29, Lt Gray, Non-Metallic

PG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7211887
Item Number 7211887
Manufacturer Altech
Product Series PG
Family Series Altech Fittings, PG Series
Conduit/Cable Type Standard
Trade Size PG 29
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved