7211979
Altech Fittings, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7211979

Altech Fittings, Metric Series
In stock
Item Number
7211979
MFG Item Number
7211979
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Metric Series
Item #
7211979
Locknut, M12, Lt Gray, Non-Metallic

Metric Series Information

Specifications

Specifications
Manufacturer Part Number 7211979
Item Number 7211979
Manufacturer Altech
Product Series Metric
Family Series Altech Fittings, Metric Series
Conduit/Cable Type Standard
Trade Size M12
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved