8113301
Altech Washers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8113301

Altech Washers
In stock
Item Number
8113301
MFG Item Number
8113301
This item cannot be canceled or returned
8113301 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Washers, Series
Item #
8113301
Sealing Ring, PG7, Flat, Neoprene

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8113301
Item Number 8113301
Manufacturer Altech
Family Series Altech Washers
Size PG7
Manufacturing Material Neoprene
RoHS No
Comments 11.3 mm Internal Diameter
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved