8113309
Altech Washers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8113309

Altech Washers
In stock
Item Number
8113309
MFG Item Number
8113309
8113309 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Washers, Series
Item #
8113309
Sealing Ring, PG42, Flat, Neoprene

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8113309
Item Number 8113309
Manufacturer Altech
Family Series Altech Washers
Size PG42
Manufacturing Material Neoprene
RoHS No
Comments 52.2 mm Internal Diameter
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved