8113490
Altech Washers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8113490

Altech Washers
In stock
Item Number
8113490
MFG Item Number
8113490
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Washers, Series
Item #
8113490
Sealing Ring, M12, Neoprene

Series Information

Specifications

Specifications
Manufacturer Part Number 8113490
Item Number 8113490
Manufacturer Altech
Family Series Altech Washers
Size M12
Manufacturing Material Neoprene
RoHS No
Comments 10 mm Internal Diameter
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved