8971.2
Altech DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8971.2

Altech DIN Rail Interface Modules
In stock
Item Number
8971.2
MFG Item Number
8971.2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
8971.2
TERMINAL BLOCK DIODE MODULE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8971.2
Item Number 8971.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Number of Circuits 4
Current 1 A
Nominal Voltage 240 VAC
Voltage 250 VAC
Wire Range 12-22 AWG
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
Mounting Type DIN Rail
Net Weight 0.2 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved