9982-1050
Altech Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9982-1050

Altech Inductive Proximity
In stock
Item Number
9982-1050
MFG Item Number
9982-1050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
9982-1050
ITBN-M12-S4.0-FL-1030VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9982-1050
Item Number 9982-1050
Manufacturer Altech
Family Series Altech Inductive Proximity
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
NEMA Rating NEMA 1, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals CE
RoHS No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved