AIS08F1.5AP024-2M
Altech Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AIS08F1.5AP024-2M

Altech Inductive Proximity
In stock
Item Number
AIS08F1.5AP024-2M
MFG Item Number
AIS08F1.5AP024-2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
AIS08F1.5AP024-2M
PROX, IND, 8mm, 1.5mm RANGE, DC, 3-W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AIS08F1.5AP024-2M
Item Number AIS08F1.5AP024-2M
Manufacturer Altech
Family Series Altech Inductive Proximity
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.25 A
NEMA Rating NEMA 1, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals CE
RoHS No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved