B25X80T-R
Altech Wire Duct, Thin Slot Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B25X80T-R

Altech Wire Duct, Thin Slot Series
In stock
Item Number
B25X80T-R
MFG Item Number
B25x80T-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Thin Slot Series
Item #
B25X80T-R
Duct, Gry, 25x80mmx2M, High Density

Thin Slot Series Information

  • Wide range of sizes to cater to a broad spectrum of requirements
  • New larger sizes with narrower profiles to reduce panel footprint
  • The standard range is manufactured using self extinguishing PVC

The Panel building market has very specific needs. This unique cable management system developed specifically for use within cabinets and control panels. Select Standard, Thin, Closed Slot and Unslotted depending on the application.

  • Ideal for use with slimmer terminal blocks where more access is required
  • Improves appearance of panels with cables out in best position
  • 0.39" slot pitch
  • 0.16" slot width

Specifications

Specifications
Height (Approx. mm) 76 mm
Height (exact in.) 3.11 "
Slot Width 0.16 "
Width (Approx. mm) 25 mm
Width (exact in.) 1.14 "
Ships Factory Direct No
Manufacturer Part Number B25x80T-R
Item Number B25X80T-R
Manufacturer Altech
Product Series Thin Slot
Family Series Altech Wire Duct, Thin Slot Series
Length 78.74 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color Gray
Length (mm) 2,000 mm
Approvals UL
Net Weight 1.9 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved