CA202
Altech Terminal Blocks, CA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA202

Altech Terminal Blocks, CA Series
In stock
Item Number
CA202
MFG Item Number
CA202
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, CA Series
Item #
CA202
End Stop, Heavy Duty

CA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA202
Item Number CA202
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
DIN Rail Compatibility 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved