CF4SP
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CF4SP

Altech Terminal Blocks
In stock
Item Number
CF4SP
MFG Item Number
CF4SP
CF4SP is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CF4SP
Fuse Block, Accepts 5x20/5x25mm Fuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CF4SP
Item Number CF4SP
Manufacturer Altech
Family Series Altech Terminal Blocks
Type Fuse Block
UL Current 10 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 10 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 10 A
IEC Voltage 1,000 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved