CX2.5
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX2.5

Altech Terminal Blocks
In stock
Item Number
CX2.5
MFG Item Number
CX2.5
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CX2.5
DIN Terminal, Spring, 2 conn

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CX2.5
Item Number CX2.5
Manufacturer Altech
Family Series Altech Terminal Blocks
Spacing 5 mm
UL Current 20 A
UL Voltage 600 V
Max UL Wire Size (AWG) 12 AWG
CSA Current 20 A
CSA Voltage 600 V
Max CSA Wire Size (AWG) 12 AWG
IEC Current 24 A
IEC Voltage 1,000 V
Max IEC Wire Size (mm2) 2.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved