CY10/BL
Altech Terminal Blocks, CY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CY10/BL

Altech Terminal Blocks, CY Series
In stock
Item Number
CY10/BL
MFG Item Number
CY10/BL
Series
CY10/BL is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, CY Series
Item #
CY10/BL
DIN Term Blk, Screw, Feed-Thru

CY Series Information

Specifications

Specifications
Manufacturer Part Number CY10/BL
Item Number CY10/BL
Manufacturer Altech
Product Series CY
Family Series Altech Terminal Blocks, CY Series
Type Standard Block
Number of Circuits 1
Spacing 10 mm
UL Current 65 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 6 AWG
CSA Current 65 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 6 AWG
IEC Current 57 A
IEC Voltage 1,000 VAC
Max IEC Wire Size (mm2) 10 mm2
Color Black
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, cURus
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.0444 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved