CY10/R
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CY10/R

Altech Terminal Blocks
In stock
Item Number
CY10/R
MFG Item Number
CY10/R
CY10/R is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CY10/R
DIN Term Blk, Screw, Feed-Thru

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CY10/R
Item Number CY10/R
Manufacturer Altech
Family Series Altech Terminal Blocks
Type Standard Block
Number of Circuits 1
Spacing 10 mm
UL Current 65 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 6 AWG
CSA Current 65 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 6 AWG
IEC Current 57 A
IEC Voltage 1,000 VAC
Max IEC Wire Size (mm2) 10 mm2
Color Red
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, cURus
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.0444 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved