The store will not work correctly when cookies are disabled.
CY4/3
Altech Terminal Blocks, CY Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, CY Series
DIN Term Blk, Screw, 3 Conn
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CY4/3 |
Item Number |
CY4/3 |
Manufacturer |
Altech |
Product Series |
CY |
Family Series |
Altech Terminal Blocks, CY Series |
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
Max UL Wire Size (AWG) |
10 AWG |
CSA Current |
30 A |
CSA Voltage |
600 VAC |
Max CSA Wire Size (AWG) |
10 AWG |
IEC Current |
32 A |
IEC Voltage |
1,000 VAC |
Max IEC Wire Size (mm2) |
2.5 mm2 |
Color |
Gray |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Sensor Block Indicator |
None |
Approvals |
CE, CSA, cURus |
Test Socket(s) |
No |
RoHS |
No |
Partition |
No |
Net Weight |
0.025 lbs |
Gross Weight |
0.025 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved