CYDLGF4LR
Altech Terminal Blocks, CY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYDLGF4LR

Altech Terminal Blocks, CY Series
In stock
Item Number
CYDLGF4LR
MFG Item Number
CYDLGF4LR
Series
CYDLGF4LR is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, CY Series
Item #
CYDLGF4LR
DIN Term Blk, Screw, Fuse

CY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYDLGF4LR
Item Number CYDLGF4LR
Manufacturer Altech
Product Series CY
Family Series Altech Terminal Blocks, CY Series
Type Fuse Holder Block
Number of Circuits 2
Spacing 6 mm
UL Current 10 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 10 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 10 A
IEC Voltage 1,000 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, cURus
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.0913 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved