CYDLK4
Altech Terminal Blocks, CY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYDLK4

Altech Terminal Blocks, CY Series
In stock
Item Number
CYDLK4
MFG Item Number
CYDLK4
Series
CYDLK4 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, CY Series
Item #
CYDLK4
DIN Term Blk, Screw, Disconnect

CY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYDLK4
Item Number CYDLK4
Manufacturer Altech
Product Series CY
Family Series Altech Terminal Blocks, CY Series
Type Disconnect Block
Number of Circuits 2
Spacing 6 mm
UL Current 26 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 26 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 20 A
IEC Voltage 630 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, cURus
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.0606 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved