CYF4L110-240V
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYF4L110-240V

Altech Terminal Blocks
In stock
Item Number
CYF4L110-240V
MFG Item Number
CYF4L110-240V
CYF4L110-240V is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CYF4L110-240V
DIN Term Blk, Screw, Fuse, LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYF4L110-240V
Item Number CYF4L110-240V
Manufacturer Altech
Family Series Altech Terminal Blocks
Type Fuse Holder Block
Number of Circuits 1
Spacing 6 mm
UL Current 10 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 10 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 10 A
IEC Voltage 500 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator Red 120 V LED
Approvals CE, CSA, cURus
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.0381 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved