CYG10
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYG10

Altech Terminal Blocks
In stock
Item Number
CYG10
MFG Item Number
CYG10
CYG10 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CYG10
DIN Term Blk, Screw, Grnd

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYG10
Item Number CYG10
Manufacturer Altech
Family Series Altech Terminal Blocks
Type Grounding Block
Number of Circuits 1
Spacing 10 mm
UL Voltage 600 VAC
Max UL Wire Size (AWG) 6 AWG
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 6 AWG
IEC Voltage 1,000 VAC
Max IEC Wire Size (mm2) 10 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, cURus
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.0663 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved