IF5W024X05-1
Altech Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IF5W024X05-1

Altech Visual Signaling Devices
In stock
Item Number
IF5W024X05-1
MFG Item Number
IF5W024X05-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
IF5W024X05-1
Single Color LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IF5W024X05-1
Item Number IF5W024X05-1
Manufacturer Altech
Family Series Altech Visual Signaling Devices
Mode of Operation Continuous, Flashing
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Color White
Lamp Type LED
Mounting Pipe
IP Rating IP65
Estimated Lamp Life 100,000 Hrs
Operating Temperature 23-104 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved