KEM340UL
Altech Disconnect Switches, KEM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KEM340UL

Altech Disconnect Switches, KEM Series
In stock
Item Number
KEM340UL
MFG Item Number
KEM340UL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, KEM Series
Item #
KEM340UL
Enclosed Disconnect Switch, 3-P, 40A

KEM Series Information

  • UL Type 4X
  • IEC IP65 Protection Level
  • Lockable ‑ Defeatable Handle
  • UV Resistant

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KEM340UL
Item Number KEM340UL
Manufacturer Altech
Product Series KEM
Family Series Altech Disconnect Switches, KEM Series
Poles 3
NEMA Rating NEMA 4X
Current Rating 40 A
Operator Type Selector - Black
UL Class UL508
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 15 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 5 hp
Fusible No
Enclosure Composition Non-Metallic
Approvals CE, cULus
RoHS Yes
Net Weight 1.575 lbs
Gross Weight 1.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved