MMS-32H-22A
Altech Manual Motor Protectors, MMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MMS-32H-22A

Altech Manual Motor Protectors, MMS Series
In stock
Item Number
MMS-32H-22A
MFG Item Number
MMS-32H-22A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, MMS Series
Item #
MMS-32H-22A
Manual Motor Starte, Type E

MMS Series Information

  • DIN Rail and Screw Mounting
  • Lockable Handle in OFF Position
  • Finger Safe Terminals
  • Class 10 Thermal Overload Protection
  • Trip Test Feature
  • Phase Failure Protection
  • Adjustable Thermal Release

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MMS-32H-22A
Item Number MMS-32H-22A
Manufacturer Altech
Product Series MMS
Family Series Altech Manual Motor Protectors, MMS Series
Operating Current 22 A
FLA Adjustment Range 14-22
HP 120V 1PH 1.5 hp
HP 230/240V 1PH 3 hp
HP 200/208V 3PH 5 hp
HP 230/240V 3PH 7.5 hp
HP 460/480V 3PH 15 hp
HP 575/600V 3PH 20 hp
Phase 1, 3
Poles 3
Approvals CSA, UL
Net Weight 0.745 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved