RM84-2012-25-5120
Altech Relays, RM84 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM84-2012-25-5120

Altech Relays, RM84 Series
In stock
Item Number
RM84-2012-25-5120
MFG Item Number
RM84-2012-25-5120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RM84 Series
Item #
RM84-2012-25-5120
Miniature relay, DPDT

RM84 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RM84-2012-25-5120
Item Number RM84-2012-25-5120
Manufacturer Altech
Product Series RM84
Family Series Altech Relays, RM84 Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting PCB
Termination PCB Pin, Socket
Enclosure Plastic
Status Indicator No
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Max Current 8 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals CE, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved