ACT400-10
American Control Electronics Drives, ACT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACT400-10

American Control Electronics Drives, ACT Series
In stock
Item Number
ACT400-10
MFG Item Number
ACT400-10
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ACT Series
Item #
ACT400-10
Triac Chassis 115V 10

ACT Series Information

  • Industry Standard Footprint
  • Thermistor or Voltage Feedback
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 2:1 Speed Range

The ACT series drive delivers the features and benefits of a microprocessor based drive and the low cost of a triac control. The ACT output is a variable voltage with a constant frequency, making it perfect for a small speed range control of a single phase AC motor, such as a permanent split capacitor (PSC), shaded pole, synchronous, and universal motors. Unlike other common triac drives, the ACT series drive takes advantage of single phase motor characteristics to provide approximately constant pressure in filtered fan applications, meaning as a filter becomes clogged, the motor will speed up to maintain airflow. The ACT series drive also has an internal closed loop circuit meaning the drive can maintain motor voltage during AC line sags or swells. It also accepts feedback in the form of a thermistor or voltage signal to create a PI loop.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACT400-10
Item Number ACT400-10
Manufacturer American Control Electronics
Product Series ACT
Family Series American Control Electronics Drives, ACT Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 10 A
Operator Controls Built In
Mounting Panel
Input Range Voltage (AC) 115-230 VAC
Dynamic Braking Trans Not Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved