LGC410-1.5
American Control Electronics Drives, LGC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGC410-1.5

American Control Electronics Drives, LGC Series
In stock
Item Number
LGC410-1.5
MFG Item Number
LGC410-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGC Series
Item #
LGC410-1.5
1Q SCR NEMA1 Dual 1.5 w/Field

LGC Series Information

  • Inhibit (Normally Open)
  • Current Limit and Power LEDs
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range

The LGC series is our most widely used series for general purpose 90/180 VDC brushed DC motor applications. This compact, non‑filtered SCR drive series offers many user friendly adjustments. With the use of the on‑board trim pots you can quickly set maximum speed, acceleration rate, deceleration rate, current limit, regulation, and minimum speed of your motor. With abilities to accept 115 or 230 VAC single phase power, run permanent magnet or field‑wound motors, and by offering many NEMA packaging options, the LGC series can easily satisfy most of your motor driving needs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LGC410-1.5
Item Number LGC410-1.5
Manufacturer American Control Electronics
Product Series LGC
Family Series American Control Electronics Drives, LGC Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Max Armature Current (DC) 1.5 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 1
Approvals CSA, cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved