LGD440-1.5
American Control Electronics Drives, LGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGD440-1.5

American Control Electronics Drives, LGD Series
In stock
Item Number
LGD440-1.5
MFG Item Number
LGD440-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGD Series
Item #
LGD440-1.5
1Q SCR NEMA4X Dual 1.5 w/Torque

LGD Series Information


Specifications

Specifications
Manufacturer Part Number LGD440-1.5
Item Number LGD440-1.5
Manufacturer American Control Electronics
Product Series LGD
Family Series American Control Electronics Drives, LGD Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 4X
Approvals CE, CSA, cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 5.4 lbs
Gross Weight 5.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved