LGM103-10
American Control Electronics Drives, LGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGM103-10

American Control Electronics Drives, LGM Series
In stock
Item Number
LGM103-10
MFG Item Number
LGM103-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGM Series
Item #
LGM103-10
1Q SCR Chassis 115V 10 w/Field,Iso

LGM Series Information

  • Inhibit (Normally Closed or Open)
  • Current Limit, Inhibit, Run, and Power LEDs
  • 1.37 Form Factor
  • 2% Base Speed Regulation
  • 60:1 Speed Range

With the LGM series, the features list just keeps growing. With its Burr Brown linear isolated input, the LGM series can accept a grounded 4‑20 mA or 0‑10 VDC signal from any Programmable Logic Control (PLC) or motion card to control motor speed. With its isolated inputs, the LGM series can easily be enabled or inhibited using NPN open collector transistors, dry contact relays, or switches. Status LEDs on the drive also allow for convenient monitoring. With separate models designed to accept either 115 or 230 VAC power and all the standard features offered by our 1Q drive family, this series can effortlessly be incorporated into any demanding application where electrical isolation is needed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LGM103-10
Item Number LGM103-10
Manufacturer American Control Electronics
Product Series LGM
Family Series American Control Electronics Drives, LGM Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 0.25 hp
Max Armature Current (DC) 3 A
Nominal Field Voltage (DC) 125 VDC, 48 VDC
Output Field VDC 100 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved