LGP101-10
American Control Electronics Drives, LGP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGP101-10

American Control Electronics Drives, LGP Series
In stock
Item Number
LGP101-10
MFG Item Number
LGP101-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGP Series
Item #
LGP101-10
1Q SCR Chassis 115V 10 w/Iso

LGP Series Information

  • Isolation
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range
  • NEMA 4X Enclosure (for LGP443‑3 and LGP443‑10 Only)

The LGP series is a non‑filtered SCR drive with isolation designed to run permanent magnet DC motors. These 1Q drives can accept any 0‑10 VDC signal range for motor speed control. Single voltage units utilize our compact industry standard footprint, while dual voltage units come pre‑mounted on a heat sink or installed in NEMA 4X enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LGP101-10
Item Number LGP101-10
Manufacturer American Control Electronics
Product Series LGP
Family Series American Control Electronics Drives, LGP Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 1 hp
Max Armature Current (DC) 10 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUR, UR
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.745 lbs
Gross Weight 0.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved