LGP443-3
American Control Electronics Drives, LGP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGP443-3

American Control Electronics Drives, LGP Series
In stock
Item Number
LGP443-3
MFG Item Number
LGP443-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, LGP Series
Item #
LGP443-3
1Q SCR NEMA4X Dual 3 w/Field,Iso

LGP Series Information

  • Isolation
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range
  • NEMA 4X Enclosure (for LGP443‑3 and LGP443‑10 Only)

The LGP series is a non‑filtered SCR drive with isolation designed to run permanent magnet DC motors. These 1Q drives can accept any 0‑10 VDC signal range for motor speed control. Single voltage units utilize our compact industry standard footprint, while dual voltage units come pre‑mounted on a heat sink or installed in NEMA 4X enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LGP443-3
Item Number LGP443-3
Manufacturer American Control Electronics
Product Series LGP
Family Series American Control Electronics Drives, LGP Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.25 hp
Max HP @ 180 VDC Armature 0.5 hp
Max Armature Current (DC) 3 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 4X
Approvals cUR, UR
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved