MGB400-1.5
American Control Electronics Drives, MGB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MGB400-1.5

American Control Electronics Drives, MGB Series
In stock
Item Number
MGB400-1.5
MFG Item Number
MGB400-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MGB Series
Item #
MGB400-1.5
Drive, 4Q Micro SCR With Speed,

MGB Series Information

  • DC Drive
  • Regen: Yes
  • RoHS: Yes
  • Approvals: cURus
  • Package: Chassis
DC drives which allow for ease of motor operation. Operates with output between 0 and 180 Volts. Microprocessor based.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MGB400-1.5
Item Number MGB400-1.5
Manufacturer American Control Electronics
Product Series MGB
Family Series American Control Electronics Drives, MGB Series
Input Voltage (AC) 115 VAC, 230 VAC
Input Current (AC) 1.5 A
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.125 hp
Max HP @ 180 VDC Armature 0.25 hp
Output Field VDC 0-180 VDC, 0-90 VDC
Regen Yes
Package Chassis
Approvals cURus
RoHS Yes
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved