MHS403-25
American Control Electronics Drives, MHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MHS403-25

American Control Electronics Drives, MHS Series
In stock
Item Number
MHS403-25
MFG Item Number
MHS403-25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MHS Series
Item #
MHS403-25
1Q SCR Chassis Dual 25 w/Field,Iso,

MHS Series Information

  • 3‑Wire Start/Stop
  • Current Limit and Power LEDs
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range

The MHS series of drives adds to our already feature rich 1Q offering. With an isolated input that can accept a grounded 4‑20 mA or 0‑10 VDC signal, Programmable Logic Control (PLC) or motion card connectivity is easy. The addition of cage clamp terminals on all logic connections, and power connections on some models, makes installation a breeze. Aside from having all the standard calibration adjustments offered by our other 1Q drives, the MHS series also offers start/stop push button inputs, dual voltage power capability, on‑board fusing, and tachogenerator feedback inputs for even more precise control of motor speed. With a wide 1/20 ‑ 5 horsepower range, this series can control almost any PM or shunt‑wound motor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MHS403-25
Item Number MHS403-25
Manufacturer American Control Electronics
Product Series MHS
Family Series American Control Electronics Drives, MHS Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 2.5 hp
Max HP @ 180 VDC Armature 5 hp
Max Armature Current (DC) 25 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Tachometer
Operator Controls Built In
Package Chassis
Approvals CSA, cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 3.7 lbs
Gross Weight 3.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved