PAT440-10
American Control Electronics Drives, PAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PAT440-10

American Control Electronics Drives, PAT Series
In stock
Item Number
PAT440-10
MFG Item Number
PAT440-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PAT Series
Item #
PAT440-10
1Q SCR NEMA4XP Dual 10 w/Field

PAT Series Information

  • NEMA 4X Plastic Enclosure
  • Current Limit and Power LEDs
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range

The PAT series is a versatile and robustly designed full feature drive for PM or shunt‑wound motors. The standard NEMA 4X plastic enclosure makes this series the perfect choice for harsh environments where protection from moisture is needed. With its factory installed heat sink, this series can drive a wide range of motors without the need for any type of upgrade or additional heat sinking. And with the same user adjustable features offered by all our 1Q series drives, the PAT series can easily be fine tuned for your application. Available in two different styles; non‑reversing and reversing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PAT440-10
Item Number PAT440-10
Manufacturer American Control Electronics
Product Series PAT
Family Series American Control Electronics Drives, PAT Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Max Armature Current (DC) 10 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 3.1 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved