PMB703-3
American Control Electronics Drives, PMB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMB703-3

American Control Electronics Drives, PMB Series
In stock
Item Number
PMB703-3
MFG Item Number
PMB703-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PMB Series
Item #
PMB703-3
4Q PWM Chassis Dual 3 w/Iso

PMB Series Information

  • Isolation and Enable
  • Power and Status LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 100:1 Speed Range

The PMB series is American Control Electronics's choice for a 4Q PWM series. PMB Series drives can control motors rated for 90, 130, 180, or 240 VDC range with either a 115 or 230 VAC line input, up to 7 amps or 1.5 HP. With the use of on‑board trim pots, you can quickly set the forward and reverse maximum and minimum speeds, acceleration and deceleration rates, motoring and regening current limits, and IR compensation. Each drive is designed with built‑in isolation so it can be commanded with a wide range of analog inputs. The drive even provides logic for dumping current to a braking resistor when it's reached it maximum regenerative capacity. The microprocessor based design means it can be modified to fit OEM specific applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMB703-3
Item Number PMB703-3
Manufacturer American Control Electronics
Product Series PMB
Family Series American Control Electronics Drives, PMB Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC
Max HP @ 90 VDC Armature 0.5 hp
Max HP @ 180 VDC Armature 0.75 hp
Max HP @ 240 VDC Armature 0.75 hp
Max Armature Current (DC) 3.6 A
Field Supply None
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 250 VDC, 90 VDC, 180 VDC
Net Weight 1.2 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved