PMF703-5
American Control Electronics Drives, PMF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PMF703-5

American Control Electronics Drives, PMF Series
In stock
Item Number
PMF703-5
MFG Item Number
PMF703-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PMF Series
Item #
PMF703-5
VFD Chassis 5 w/Iso

PMF Series Information

  • Isolation and Enable
  • Power and Status LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 100:1 Speed Range

The PMF Series is a variable frequency drive designed to run 115 or 230 VAC motors, whether single phase or three phase, at 50 or 60 Hz. With our "Doubler Mode", a 115 VAC line can be doubled to control 230 VAC motors. And unlike most variable frequency drives, the PMF Series will allows a 230 VAC output to be set with a base frequency of 50 or 60 Hz at 115 VAC. With the use of on‑board trim pots, you can quickly set the maximum and minimum speeds, acceleration and deceleration rates, current limits, slip compensation, and DC injection braking an time. Each drive is designed with built‑in isolation so it can be commanded with a wide range of analog inputs. The microprocessor based design means it can be modified to fit OEM specific applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PMF703-5
Item Number PMF703-5
Manufacturer American Control Electronics
Product Series PMF
Family Series American Control Electronics Drives, PMF Series
Input Phase 1
HP (Constant Torque Rating) 1.5 hp
Amps (Constant Torque Rating) 5 A
Braking Type DC Injection
Operator Controls Built In
Mounting Panel
Input Range Voltage (AC) 115-230 VAC
Dynamic Braking Trans Not Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved