PML703-3
American Control Electronics Drives, PML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PML703-3

American Control Electronics Drives, PML Series
In stock
Item Number
PML703-3
MFG Item Number
PML703-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PML Series
Item #
PML703-3
Brushless Chassis Dual 3 w/Iso

PML Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PML703-3
Item Number PML703-3
Manufacturer American Control Electronics
Product Series PML
Family Series American Control Electronics Drives, PML Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-140 VDC, 0-240 VDC
Max HP @ 180 VDC Armature 0.3 hp
Max HP @ 240 VDC Armature 0.75 hp
Max Armature Current (DC) 3.6 A
Field Supply None
Regen Yes
Feedback Types Hall-Effect
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 125 VDC, 250 VDC
Net Weight 1.1 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved