PWL440-10-JOG
American Control Electronics Drives, PWL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWL440-10-JOG

American Control Electronics Drives, PWL Series
In stock
Item Number
PWL440-10-JOG
MFG Item Number
PWL440-10-JOG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PWL Series
Item #
PWL440-10-JOG
1Q PWM NEMA4X Dual 10 w/Field, JOG

PWL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PWL440-10-JOG
Item Number PWL440-10-JOG
Manufacturer American Control Electronics
Product Series PWL
Family Series American Control Electronics Drives, PWL Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Max HP @ 240 VDC Armature 2 hp
Max Armature Current (DC) 10 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
NEMA Rating NEMA 4X
Approvals CSA, cUR, UR
RoHS Yes
Nominal Armature VDC 250 VDC, 90 VDC, 180 VDC
Net Weight 7.2 lbs
Gross Weight 7.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved