PWM400-2
American Control Electronics Drives, PWM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWM400-2

American Control Electronics Drives, PWM Series
In stock
Item Number
PWM400-2
MFG Item Number
PWM400-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PWM Series
Item #
PWM400-2
1Q PWM Chassis Dual 2

PWM Series Information

  • Inhibit (Normally Open)
  • Current Limit and Power LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 100:1 Speed Range

The flagship of our Pulse Width Modulation family, the PWM series combines the most sought after features and options all in one package. With its auto ranging switch mode power supply, the need for selecting AC power input modes is no longer needed. Available with isolated inputs, this series can easily be incorporated into applications where non‑isolated 0‑5 VDC command signals are present. Offered with the full gamut of adjustment trim pots, the PWM series can be fine tuned to run almost any PMDC motor in the 1/20th to 2 HP range. And with an industry wide accepted footprint, these drives are well suited for applications where a compact and full featured pulse width modulated drive is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PWM400-2
Item Number PWM400-2
Manufacturer American Control Electronics
Product Series PWM
Family Series American Control Electronics Drives, PWM Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC
Max HP @ 90 VDC Armature 0.16 hp
Max HP @ 180 VDC Armature 0.3 hp
Max HP @ 240 VDC Armature 0.3 hp
Max Armature Current (DC) 2 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals CSA, cUR, UR
RoHS Yes
Nominal Armature VDC 250 VDC, 90 VDC, 180 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved