PWP101-10
American Control Electronics Drives, PWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWP101-10

American Control Electronics Drives, PWP Series
In stock
Item Number
PWP101-10
MFG Item Number
PWP101-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, PWP Series
Item #
PWP101-10
1Q PWM Chassis 115V 5(10) w/Iso

PWP Series Information

  • Industry Standard Footprint
  • ULR, cULR, and CSA Approved
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 80:1 Speed Range

The PWP series is an economical and compact solution for those who seek the benefits of Pulse Width Modulation (PWM) technology. The almost pure DC voltage provided by the PWP series allows for quieter and cooler operation of any permanent magnet DC motor. The 1.05 form factor of the DC output extends motor brush life and allows for an increase in motor torque throughout the speed range. With a full range of adjustments, such as Maximum Speed, Current Limit, IR Compensation, and available with an isolated input, the PWP series can easily be calibrated to run a wide range of motors from 1/100 to 1 HP. Because of PWMs superiority over SCR technology, this series is the perfect choice for any application where extending motor life is desired.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PWP101-10
Item Number PWP101-10
Manufacturer American Control Electronics
Product Series PWP
Family Series American Control Electronics Drives, PWP Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC
Max HP @ 90 VDC Armature 1 hp
Max Armature Current (DC) 10 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals CSA, cUR, UR
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved