RGA400-3
American Control Electronics Drives, RGA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGA400-3

American Control Electronics Drives, RGA Series
In stock
Item Number
RGA400-3
MFG Item Number
RGA400-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RGA Series
Item #
RGA400-3
4Q SCR Chassis Dual 3 w/Field

RGA Series Information

  • Inhibit and Enable (Normally Open)
  • Regenerative Stopping/Reversing
  • 1.37 Form Factor
  • 1% Base Speed Regulation over 50:1 Speed Range
  • 0.5% Base Speed Regulation over 60:1 Speed Range with Tach

The RGA series of 4Q drives is well suited for applications that require the control of overhauling loads, frequent reversing or breaking. With on‑board fusing and cage clamp power and logic terminals, installation has been made simple. Available in either open chassis style or in a NEMA 4X enclosure, the RGA series can be used in a wide range of environments. With the available field supply for shunt‑wound motors, full assortment of adjustments that are standard on all our 4Q drives, and optional factory installed isolation module, the RGA series is a flexible and well equipped member of our 4Q family of drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGA400-3
Item Number RGA400-3
Manufacturer American Control Electronics
Product Series RGA
Family Series American Control Electronics Drives, RGA Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.25 hp
Max HP @ 180 VDC Armature 5 hp
Max Armature Current (DC) 3 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals CSA, cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved