RGF403-25
American Control Electronics Drives, RGF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGF403-25

American Control Electronics Drives, RGF Series
In stock
Item Number
RGF403-25
MFG Item Number
RGF403-25
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RGF Series
Item #
RGF403-25
4Q SCR Chassis Dual 25 w/Field,Iso

RGF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGF403-25
Item Number RGF403-25
Manufacturer American Control Electronics
Product Series RGF
Family Series American Control Electronics Drives, RGF Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 2.5 hp
Max HP @ 180 VDC Armature 5 hp
Max Armature Current (DC) 25 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS No
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 4.6 lbs
Gross Weight 4.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved