RGH100-5
American Control Electronics Drives, RGH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGH100-5

American Control Electronics Drives, RGH Series
In stock
Item Number
RGH100-5
MFG Item Number
RGH100-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RGH Series
Item #
RGH100-5
4Q SCRH Chassis 115V 5A

RGH Series Information

  • Industry Standard Footprint
  • Regenerative Stopping/Reversing
  • 1.77 Form Factor
  • 3% Base Speed Regulation over 50:1 Speed Range
  • UL and cUL Approved

The RGH series is a regenerative half‑wave SCR type drive series designed specifically for applications where quickly stopping or reversing a motor is required, but running at top rated speed is not. With the half‑wave power section, the RGH Series drives can run up to 75 VDC with a 115 VAC input or 150 VDC with a 230 VAC input. With a widely used industry footprint standard, these compact 4Q drives eliminate the need for bulky mechanical relays or switches to reverse motor direction. As with all our 4Q drives, these units come standard with user adjustable trim pots for Max Speed, FWD/REV Torque, IR Comp, and DB. With these adjustments, a drive can easily be tuned to run almost any motor in the 1/8th to 1 HP range up to 80% of rated speed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGH100-5
Item Number RGH100-5
Manufacturer American Control Electronics
Product Series RGH
Family Series American Control Electronics Drives, RGH Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-75 VDC
Max HP @ 90 VDC Armature 0.5 hp
Max Armature Current (DC) 5 A
Field Supply None
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved