RGM400-10
American Control Electronics Drives, RGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGM400-10

American Control Electronics Drives, RGM Series
In stock
Item Number
RGM400-10
MFG Item Number
RGM400-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RGM Series
Item #
RGM400-10
4Q SCR Chassis Dual 5(10)

RGM Series Information


Specifications

Specifications
Manufacturer Part Number RGM400-10
Item Number RGM400-10
Manufacturer American Control Electronics
Product Series RGM
Family Series American Control Electronics Drives, RGM Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Field Supply None
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.045 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved