RGM403-10
American Control Electronics Drives, RGM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGM403-10

American Control Electronics Drives, RGM Series
In stock
Item Number
RGM403-10
MFG Item Number
RGM403-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, RGM Series
Item #
RGM403-10
4Q SCR Chassis Dual 10 w/Iso

RGM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGM403-10
Item Number RGM403-10
Manufacturer American Control Electronics
Product Series RGM
Family Series American Control Electronics Drives, RGM Series
Input Voltage (AC) 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Max Armature Current (DC) 10 A
Field Supply None
Regen Yes
Feedback Types Armature
Operator Controls Built In
Package Chassis
Approvals cUL, UL
RoHS Yes
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.17 lbs
Gross Weight 1.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved