SPM100-2
American Control Electronics Drives, SPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPM100-2

American Control Electronics Drives, SPM Series
In stock
Item Number
SPM100-2
MFG Item Number
SPM100-2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SPM Series
Item #
SPM100-2
1Q SCR Chassis 115V 2A

SPM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPM100-2
Item Number SPM100-2
Manufacturer American Control Electronics
Product Series SPM
Family Series American Control Electronics Drives, SPM Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 0.16 hp
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved