SPM100-2-PT1
American Control Electronics Drives, SPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPM100-2-PT1

American Control Electronics Drives, SPM Series
In stock
Item Number
SPM100-2-PT1
MFG Item Number
SPM100-2-PT1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SPM Series
Item #
SPM100-2-PT1
1Q SCR Chassis 115V 2A

SPM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPM100-2-PT1
Item Number SPM100-2-PT1
Manufacturer American Control Electronics
Product Series SPM
Family Series American Control Electronics Drives, SPM Series
Input Voltage (AC) 115 VAC
Output Armature Voltage (DC) 0-90 VDC
Max HP @ 90 VDC Armature 0.16 hp
Max Armature Current (DC) 2 A
Field Supply None
Regen No
Feedback Types Armature
Operator Controls Built In
Package Chassis
RoHS Yes
Nominal Armature VDC 90 VDC
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved