62506-1
Amp Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62506-1

Amp Terminals
In stock
Item Number
62506-1
MFG Item Number
62506-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
62506-1
TERMINAL QD F .110 X .020 W/WIRE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62506-1
Item Number 62506-1
Manufacturer Amp
Family Series Amp Terminals
Terminal Type Disconnect - Female
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Tab Size 0.11 x 0.02 "
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved